CalibrationGas, Cylinder, 103L, Propane
- Mfr # TXP-CAL-C3H8-25LEL
- Zoro # G512926277
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Cylinder Capacity
103 L
Gas Mixture
Propane (25% LEL)
Cylinder Height
14 in
Background Gas
Air
For Use With
TXP-T40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TXP-CAL-C3H8-25LEL
- Zoro #
- G512926277
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Cylinder Capacity
- 103 L
- Gas Mixture
- Propane (25% LEL)
- Background Gas
- Air
- For Use With
- TXP-T40
- Gas Type
- Propane
- Container Type
- Cylinder
- Chemical Formula
- C3H8
- Product Type
- Calibration Gas
- CGA Number
- CGA C10
- Compatible Manufacturer Part Number
- TXP-T40
- Compatible Product Type
- TXP-T40
Dimensions
- Cylinder Height
- 14 in
- Cylinder Diameter
- 3.25 in
Description
Calibration Gas, CGA Number CGA C10, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 14 in, For Use With TXP-T40, Gas Mixture Propane (25 Percent LEL), Gas Type Propane, Product Type Calibration Gas, Chemical Formula C3H8, Background Gas Air
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.