Shop TRACXP
See all product information
Create Account
CalibrationGas, Cylinder, 105L, Propane
- Mfr # 37-0523-0164-2
- Zoro # G012926258
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Cylinder Capacity
105 L
Cylinder Height
14 in
Background Gas
Air
For Use With
TXP-T40
Product Type
Calibration Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37-0523-0164-2
- Zoro #
- G012926258
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cylinder Height
- 14 in
- Cylinder Diameter
- 3.25 in
Details
- Item
- Calibration Gas
- Cylinder Capacity
- 105 L
- Gas Mixture
- Propane (50% LEL) 1.05%
- Background Gas
- Air
- For Use With
- TXP-T40
- Product Type
- Calibration Gas
- Gas Type
- Propane
- CGA Number
- CGA C10
- Chemical Formula
- C3H8
- Container Type
- Cylinder
- Compatible Manufacturer Part Number
- TXP-T40
- Compatible Product Type
- TXP-T40
Description
Calibration Gas, CGA Number CGA C10, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.25 in, Cylinder Height 14 in, For Use With TXP-T40, Gas Mixture Propane (50 Percent LEL) 1.05 Percent, Gas Type Propane, Product Type Calibration Gas, Chemical Formula C3H8, Background Gas Air
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.