Zoro Homepage

Clean Air Calibration Gas

  • Mfr # 37-0474-0264-2

  • Zoro # G412926346


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Cylinder Capacity
105 L
Cylinder Height
14 in
Background Gas
Nitrogen
For Use With
TXP-T40
Chemical Formula
N2, O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-0474-0264-2
Zoro #
G412926346
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
14 in
Cylinder Diameter
3.25 in

Details

Item
Calibration Gas
Cylinder Capacity
105 L
Gas Mixture
Oxygen 20.9%
Background Gas
Nitrogen
For Use With
TXP-T40
Chemical Formula
N2, O2
Product Type
Calibration Gas
CGA Number
CGA C10
Gas Type
Nitrogen, Oxygen
Container Type
Cylinder

Description

Calibration Gas, CGA Number CGA C10, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.25 in, Cylinder Height 14 in, For Use With TXP-T40, Gas Mixture Oxygen 20.9 Percent, Gas Type Nitrogen, Oxygen, Product Type Calibration Gas, Chemical Formula N2, O2, Background Gas Nitrogen

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.