Hydrogen 5,000ppm Calibration Gas
Mfr # TXP-CAL-H2-5000PPM
Zoro # G312926255
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Cylinder Capacity
105 L
Cylinder Height
14 in
Background Gas
Air
For Use With
TXP-T40
Gas Type
Hydrogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TXP-CAL-H2-5000PPM
Zoro #
G312926255
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Height
14 in
Cylinder Diameter
3.25 in
Details
Item
Calibration Gas
Cylinder Capacity
105 L
Gas Mixture
Hydrogen 5,000 ppm
Background Gas
Air
For Use With
TXP-T40
Gas Type
Hydrogen
Container Type
Cylinder
Product Type
Calibration Gas
CGA Number
CGA C10
Chemical Formula
H2
Description
Calibration Gas, CGA Number CGA C10, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.25 in, Cylinder Height 14 in, For Use With TXP-T40, Gas Mixture Hydrogen 5,000 ppm, Gas Type Hydrogen, Product Type Calibration Gas, Chemical Formula H2, Background Gas Air
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.