Zoro Homepage

Industrial Ammonia Gas Detector

  • Mfr # TXP-T40-NH3-PPM-EC

  • Zoro # G512926338


product price: $4,988.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Includes
Allen Wrench, Magnetic Wand
Housing Color
Green, Silver, White
Number of Gases Detected
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXP-T40-NH3-PPM-EC
Zoro #
G512926338
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.5 in
Overall Depth
5.25 in
Overall Height
8 in
Manufacturer Warranty Length
2 yr

Details

Item
Explosion Proof Gas Detector
Standards
CSA
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Includes
Allen Wrench, Magnetic Wand
Housing Color
Green, Silver, White
Number of Gases Detected
13
Power Source
Wire Leads
Interchangeable Sensors
Yes
Number of Digits
6
Input Channels
2
Visual Alert Type
Digital Display
Display Screen Type
TFT with Backlight
Series
TXP-T40
IP Rating
IP65
Compatible Systems and Services
Microsoft Windows
Measurement Range
Ammonia (0 to 200 ppm)
Ties Into
Automatic Fan Controls, Building Automation Panels, Burglary Alarm Panels, Fire Alarm Panels, Gas Detection Control Panels
Number of Sensors
2
Market
Industrial
Alert Type
Digital Display
Sensor Type
Electrochemical
Data Logger
Yes
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Mount Type
Bracket, Flange
Operating Temperature - Minimum
-40 Degrees F
Output Type
Ethernet R-45
NEMA Enclosure Rating
Not Rated
Operating Humidity - Maximum
85 %
For Use With
Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel
Coverage Area
2,825 sq ft
Product Type
Fixed Gas Detector
Communication Protocol
Ethernet
Display Type
Digital
Output Current
4 to 20 mA
Number of Relays
4
Chemical Formula
NH3
Includes Temperature Set Point
Temperature Set Point Included
Response Time
1 sec
Accuracy
+/-1%
Operating Temperature - Maximum
140 Degrees F
Status Indicator
LED
Keypad Type
Touch Keys
Measures Temperature
Temperature Measuring
For Environment
Food Processing, Sanitary Locations
Sensor Life
5 yr
Hazardous Location Specification
Class I Divisions 1, 2
Operating Voltage
10 to 30V DC
Voltage
10 to 30V DC

Description

Explosion Proof Gas Detector, For Use With Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel, Gas Detected Ammonia, Standards CSA, Includes Allen Wrench, Magnetic Wand, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 4, Sensor Type Electrochemical, Visual Alert Type Digital Display, Display Type Digital, Response Time 1 sec, Measures Temperature Temperature Measuring, Includes Temperature Set Point Temperature Set Point Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.