Zoro Homepage

Industrial Analog Gas Control Panel

  • Mfr # TXP-C40-A

  • Zoro # G913343291


product price: $6,529.99
/ea
Free Shipping & Returns

Key Features

For Use With
831R17, 831R18, 831R19, 831R20, 831R21, 831R22, 831R23, 831R24, 831R25, 831R26, 831R27, 831R28, TXP-T40 Transmitters
Includes
Magnetic Wand, Screwdriver, USB Flash Drive
Features
24 VDC Power Supply Included
Power Source
Electric Corded, Hardwired
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXP-C40-A
Zoro #
G913343291
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
7.5 in
Overall Width
12 in
Overall Height
14 in

Details

Item
Controller for Transmitter
For Use With
831R17, 831R18, 831R19, 831R20, 831R21, 831R22, 831R23, 831R24, 831R25, 831R26, 831R27, 831R28, TXP-T40 Transmitters
Includes
Magnetic Wand, Screwdriver, USB Flash Drive
Features
24 VDC Power Supply Included
Power Source
Electric Corded, Hardwired
Display Type
Digital
Product Type
Controller for Transmitter
Data Logger
Yes
Display Screen Type
LCD with Backlight
IP Rating
Not Rated
Mount Type
Bolts/Screws, Bracket, Mount Plate & Fasteners
Communication Protocol
4-20mA Analog
NEMA Enclosure Rating
4X
Ties Into
Automatic Fan Controls, Building Automation Panels, Burglary Alarm Panels, Fire Alarm Panels
Gas Detected
Ammonia, Butane, Carbon Dioxide, Carbon Monoxide, Chlorine, Combustible Gas, Hydrogen, Hydrogen Sulfide, Methane, Oxygen, Propane, Sulfur Dioxide, Toxic Gas
Sub-Brand
Industrial Fixed Gas Detection
Standards
CSA C22.2 No 1010.1 and C22.2 No.152 for combustibles and ISA S82.02, UL 1604 / C22.2 No 213 (NEMA 4X = Division 2 Groups A,B,C,D)
Alert Type
Digital Display, Internal Buzzer, Sound
Visual Alert Type
Digital Display, Three Red LED, Three Yellow LED
For Number of Zones
4
Detectors Per Channel
4
Series
TXP-C40
Number of Relays
8

Description

Controller for Transmitter, For Use With 831R17, 831R18, 831R19, 831R20, 831R21, 831R22, 831R23, 831R24, 831R25, 831R26, 831R27, 831R28, TXP-T40 Transmitters, Series TXP-C40, Sub-Brand Industrial Fixed Gas Detection, Gas Detected Ammonia, Butane, Carbon Dioxide, Carbon Monoxide, Chlorine, Combustible Gas, Hydrogen, Hydrogen Sulfide, Methane, Oxygen, Propane, Sulfur Dioxide, Toxic Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.