Zoro Homepage

Industrial Carbon Dioxide Gas Detector

  • Mfr # TXP-T40-CO2-VOL-IR

  • Zoro # G113037730


product price: $4,988.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Housing Color
Green, Silver, White
Includes
Allen Wrench, Magnetic Wand
Number of Gases Detected
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXP-T40-CO2-VOL-IR
Zoro #
G113037730
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
5.25 in
Overall Width
5.5 in
Overall Height
8 in
Manufacturer Warranty Length
2 yr

Details

Item
Explosion Proof Gas Detector
Standards
CSA
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Housing Color
Green, Silver, White
Includes
Allen Wrench, Magnetic Wand
Number of Gases Detected
13
Power Source
Wire Leads
Interchangeable Sensors
Yes
Keypad Type
Touch Keys
Mount Type
Bracket, Flange
Data Logger
Yes
Number of Sensors
2
Status Indicator
LED
Product Type
Fixed Gas Detector
Series
TXP-T40
Hazardous Location Specification
Class I Divisions 1, 2
Sensor Life
4 yr
Operating Temperature - Minimum
-40 Degrees F
For Environment
Food Processing, Sanitary Locations
Input Channels
2
Ties Into
Automatic Fan Controls, Building Automation Panels, Burglary Alarm Panels, Fire Alarm Panels, Gas Detection Control Panels
Visual Alert Type
Digital Display
Chemical Formula
CO2
IP Rating
IP65
Display Screen Type
TFT with Backlight
Measurement Range
Carbon Dioxide (0 to 5% Vol.)
Output Type
Ethernet R-45
Alert Type
Digital Display
Output Current
4 to 20 mA
Operating Temperature - Maximum
140 Degrees F
Accuracy
+/-1%
Coverage Area
2,825 sq ft
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Number of Digits
6
Includes Temperature Set Point
Temperature Set Point Not Included
NEMA Enclosure Rating
Not Rated
Sensor Type
Infrared
For Use With
Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel
Operating Humidity - Maximum
95 %
Communication Protocol
Ethernet
Measures Temperature
Temperature Measuring
Compatible Systems and Services
Microsoft Windows
Response Time
1 sec
Market
Industrial
Display Type
Digital
Number of Relays
4
Operating Voltage
10 to 30V DC
Voltage
10 to 30V DC

Description

Explosion Proof Gas Detector, For Use With Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel, Gas Detected Carbon Dioxide, Standards CSA, Includes Allen Wrench, Magnetic Wand, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 4, Sensor Type Infrared, Visual Alert Type Digital Display, Display Type Digital, Response Time 1 sec, Measures Temperature Temperature Measuring, Includes Temperature Set Point Temperature Set Point Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.