Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Combustible Gas Detector

  • Mfr # TXP-T40-CH4-LEL-CB

  • Zoro # G413343166


product price: $4,790.99
/ea
Free Shipping & Returns

Key Features

For Use With
Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Chemical Formula
CH4
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Includes
Allen Wrench, Magnetic Wand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXP-T40-CH4-LEL-CB
Zoro #
G413343166
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
2 yr
Overall Depth
5.25 in
Overall Height
8 in
Overall Width
5.5 in

Details

Item
Explosion Proof Gas Detector
For Use With
Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Chemical Formula
CH4
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Includes
Allen Wrench, Magnetic Wand
Status Indicator
LED
Standards
CSA
Operating Temperature - Minimum
-40 Degrees F
Accuracy
+/-1%
Ties Into
Automatic Fan Controls, Building Automation Panels, Burglary Alarm Panels, Fire Alarm Panels, Gas Detection Control Panels
Mount Type
Bracket, Flange
Housing Color
Green, Silver, White
Number of Gases Detected
13
Alert Type
Digital Display
Interchangeable Sensors
Yes
Sensor Type
Catalytic
Coverage Area
2,825 sq ft
Display Screen Type
TFT with Backlight
NEMA Enclosure Rating
Not Rated
Number of Digits
6
Communication Protocol
Ethernet
Measurement Range
Combustible (0 to 100% LEL)
Includes Temperature Set Point
Temperature Set Point Not Included
Output Current
4 to 20 mA
Output Type
Ethernet R-45
Response Time
1 sec
Input Channels
2
Sensor Life
2 yr
For Environment
Food Processing, Sanitary Locations
Measures Temperature
Temperature Measuring
Keypad Type
Touch Keys
Display Type
Digital
IP Rating
IP65
Number of Sensors
2
Hazardous Location Specification
Class I Divisions 1, 2
Operating Temperature - Maximum
140 Degrees F
Market
Industrial
Data Logger
Yes
Product Type
Fixed Gas Detector
Power Source
Wire Leads
Number of Relays
4
Visual Alert Type
Digital Display
Series
TXP-T40
Compatible Systems and Services
Microsoft Windows
Operating Voltage
10 to 30V DC
Voltage
10 to 30V DC

Description

Explosion Proof Gas Detector, For Use With Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Combustible Gas, Hydrogen, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Nitric Oxide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Standards CSA, Includes Allen Wrench, Magnetic Wand, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 4, Sensor Type Catalytic, Visual Alert Type Digital Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.