Zoro Homepage

Industrial Digital Gas Control Panel

  • Mfr # TXP-C40-D

  • Zoro # G513343202


product price: $6,424.99
/ea
Free Shipping & Returns

Key Features

For Use With
831R17, 831R18, 831R19, 831R20, 831R21, 831R22, 831R23, 831R24, 831R25, 831R26, 831R27, 831R28, TXP-T40 Transmitters
Includes
Magnetic Wand, Screwdriver, USB Flash Drive
Power Source
Electric Corded, Hardwired
Features
24 VDC Power Supply Included
Product Type
Controller for Transmitter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXP-C40-D
Zoro #
G513343202
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
7.5 in
Overall Height
14 in
Overall Width
12 in

Details

Item
Controller for Transmitter
For Use With
831R17, 831R18, 831R19, 831R20, 831R21, 831R22, 831R23, 831R24, 831R25, 831R26, 831R27, 831R28, TXP-T40 Transmitters
Includes
Magnetic Wand, Screwdriver, USB Flash Drive
Power Source
Electric Corded, Hardwired
Features
24 VDC Power Supply Included
Product Type
Controller for Transmitter
Number of Relays
8
Display Screen Type
LCD with Backlight
Display Type
Digital
Ties Into
Automatic Fan Controls, Building Automation Panels, Burglary Alarm Panels, Fire Alarm Panels
Detectors Per Channel
4
Communication Protocol
Modbus(R) RS-485 RTU
Standards
CSA C22.2 No 1010.1 and C22.2 No.152 for combustibles and ISA S82.02, UL 1604 / C22.2 No 213 (NEMA 4X = Division 2 Groups A,B,C,D)
Mount Type
Bolts/Screws, Bracket, Mount Plate & Fasteners
For Number of Zones
4
Gas Detected
Ammonia, Butane, Carbon Dioxide, Carbon Monoxide, Chlorine, Combustible Gas, Hydrogen, Hydrogen Sulfide, Methane, Oxygen, Propane, Sulfur Dioxide, Toxic Gas
Sub-Brand
Industrial Fixed Gas Detection
NEMA Enclosure Rating
4X
Series
TXP-C40
Data Logger
Yes
Alert Type
Digital Display, Internal Buzzer, Sound
IP Rating
Not Rated
Visual Alert Type
Digital Display, Three Red LED, Three Yellow LED

Description

Controller for Transmitter, For Use With 831R17, 831R18, 831R19, 831R20, 831R21, 831R22, 831R23, 831R24, 831R25, 831R26, 831R27, 831R28, TXP-T40 Transmitters, Series TXP-C40, Sub-Brand Industrial Fixed Gas Detection, Gas Detected Ammonia, Butane, Carbon Dioxide, Carbon Monoxide, Chlorine, Combustible Gas, Hydrogen, Hydrogen Sulfide, Methane, Oxygen, Propane, Sulfur Dioxide, Toxic Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.