Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Hydrogen Gas Detector

  • Mfr # TXP-T40-H2-PPM-EC

  • Zoro # G212926331


product price: $4,790.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Power Source
Wire Leads
Number of Gases Detected
13
Interchangeable Sensors
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TXP-T40-H2-PPM-EC
Zoro #
G212926331
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.5 in
Manufacturer Warranty Length
2 yr
Overall Height
8 in
Overall Depth
5.25 in

Details

Item
Explosion Proof Gas Detector
Standards
CSA
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Power Source
Wire Leads
Number of Gases Detected
13
Interchangeable Sensors
Yes
Includes
Allen Wrench, Magnetic Wand
Housing Color
Green, Silver, White
Ties Into
Automatic Fan Controls, Building Automation Panels, Burglary Alarm Panels, Fire Alarm Panels, Gas Detection Control Panels
Coverage Area
2,825 sq ft
Compatible Systems and Services
Microsoft Windows
Input Channels
2
Keypad Type
Touch Keys
Series
TXP-T40
For Environment
Food Processing, Sanitary Locations
Output Current
4 to 20 mA
Measurement Range
Hydrogen (0 to 1000 ppm)
Measures Temperature
Temperature Measuring
Includes Temperature Set Point
Temperature Set Point Included
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Communication Protocol
Ethernet
Market
Industrial
Alert Type
Digital Display
Chemical Formula
H2
Accuracy
+/-1%
Display Type
Digital
Hazardous Location Specification
Class I Divisions 1, 2
Status Indicator
LED
Mount Type
Bracket, Flange
Operating Temperature - Maximum
140 Degrees F
Response Time
1 sec
Data Logger
Yes
Operating Humidity - Maximum
85 %
Number of Digits
6
Sensor Type
Electrochemical
IP Rating
IP65
Sensor Life
2 yr
Product Type
Fixed Gas Detector
For Use With
Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel
Visual Alert Type
Digital Display
Display Screen Type
TFT with Backlight
NEMA Enclosure Rating
Not Rated
Number of Relays
4
Output Type
Ethernet R-45
Operating Temperature - Minimum
-40 Degrees F
Number of Sensors
2
Operating Voltage
10 to 30V DC
Voltage
10 to 30V DC

Description

Explosion Proof Gas Detector, For Use With Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel, Gas Detected Hydrogen, Standards CSA, Includes Allen Wrench, Magnetic Wand, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 4, Sensor Type Electrochemical, Visual Alert Type Digital Display, Display Type Digital, Response Time 1 sec, Measures Temperature Temperature Measuring, Includes Temperature Set Point Temperature Set Point Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.