Industrial Methane Gas Detector
Mfr # TXP-T40-CH4-LEL-IR
Zoro # G712925995
product price: $4,988.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Includes
Allen Wrench, Magnetic Wand
Power Source
Wire Leads
Housing Color
Green, Silver, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TXP-T40-CH4-LEL-IR
Zoro #
G712925995
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5.5 in
Overall Height
8 in
Overall Depth
5.25 in
Manufacturer Warranty Length
2 yr
Description
Explosion Proof Gas Detector, For Use With Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel, Gas Detected Methane, Standards CSA, Includes Allen Wrench, Magnetic Wand, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 4, Sensor Type Infrared, Visual Alert Type Digital Display, Display Type Digital, Response Time 1 sec, Measures Temperature Temperature Measuring, Includes Temperature Set Point Temperature Set Point Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.