Zoro Homepage

Industrial Propane Gas Detector

  • Mfr # TXP-T40-C3H8-LEL-IR

  • Zoro # G412926339


product price: $4,988.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Interchangeable Sensors
Yes
Power Source
Wire Leads
Housing Color
Green, Silver, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXP-T40-C3H8-LEL-IR
Zoro #
G412926339
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.5 in
Overall Depth
5.25 in
Overall Height
8 in
Manufacturer Warranty Length
2 yr

Details

Item
Explosion Proof Gas Detector
Standards
CSA
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Interchangeable Sensors
Yes
Power Source
Wire Leads
Housing Color
Green, Silver, White
Includes
Allen Wrench, Magnetic Wand
Number of Gases Detected
13
For Use With
Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel
IP Rating
IP65
Includes Temperature Set Point
Temperature Set Point Not Included
Sensor Life
4 yr
Operating Humidity - Maximum
95 %
Measures Temperature
Temperature Measuring
Keypad Type
Touch Keys
Measurement Range
Propane (0 to 100% LEL)
Ties Into
Automatic Fan Controls, Building Automation Panels, Burglary Alarm Panels, Fire Alarm Panels, Gas Detection Control Panels
Status Indicator
LED
Chemical Formula
C3H8
Compatible Systems and Services
Microsoft Windows
Number of Relays
4
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Number of Sensors
2
Communication Protocol
Ethernet
Response Time
1 sec
Operating Temperature - Maximum
140 Degrees F
Number of Digits
6
Market
Industrial
Input Channels
2
Hazardous Location Specification
Class I Divisions 1, 2
Visual Alert Type
Digital Display
Series
TXP-T40
Display Screen Type
TFT with Backlight
Product Type
Fixed Gas Detector
Operating Temperature - Minimum
-40 Degrees F
Output Type
Ethernet R-45
Alert Type
Digital Display
For Environment
Food Processing, Sanitary Locations
Coverage Area
2,825 sq ft
Sensor Type
Infrared
Accuracy
+/-1%
Data Logger
Yes
Mount Type
Bracket, Flange
Display Type
Digital
NEMA Enclosure Rating
Not Rated
Output Current
4 to 20 mA
Operating Voltage
10 to 30V DC
Voltage
10 to 30V DC

Description

Explosion Proof Gas Detector, For Use With Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel, Gas Detected Acetone, Benzene, Butadiene, Butane, Cyclohexane, Cyclopentane, Dimethyl Ether, Ethane, Ethanol, Ethyl Acetate, Heptane, Hexane, Isobutane, Isobutylene, Isopropanol, Methanol, Pentane, Propane, Propylene, Toluene, Standards CSA, Includes Allen Wrench, Magnetic Wand, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 4, Sensor Type Infrared

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.