Zoro Homepage

Isobutylene 100ppm Calibration Gas

  • Mfr # TXP-CAL-C4H8-100PPM

  • Zoro # G712926244


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Cylinder Capacity
105 L
Cylinder Height
14 in
Background Gas
Air
For Use With
TXP-T40
Gas Type
Isobutylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXP-CAL-C4H8-100PPM
Zoro #
G712926244
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
14 in
Cylinder Diameter
3.25 in

Details

Item
Calibration Gas
Cylinder Capacity
105 L
Gas Mixture
Isobutylene 100 ppm
Background Gas
Air
For Use With
TXP-T40
Gas Type
Isobutylene
Product Type
Calibration Gas
Chemical Formula
C4H8
Container Type
Cylinder
CGA Number
CGA C10

Description

Calibration Gas, CGA Number CGA C10, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.25 in, Cylinder Height 14 in, For Use With TXP-T40, Gas Mixture Isobutylene 100 ppm, Gas Type Isobutylene, Product Type Calibration Gas, Chemical Formula C4H8, Background Gas Air

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.