Nitrogen Calibration Gas
Mfr # TXP-CAL-NITROGEN
Zoro # G612926337
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Cylinder Capacity
105 L
Cylinder Height
14 in
Background Gas
Nitrogen
For Use With
TXP-T40
Product Type
Calibration Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TXP-CAL-NITROGEN
Zoro #
G612926337
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Height
14 in
Cylinder Diameter
3.25 in
Details
Item
Calibration Gas
Cylinder Capacity
105 L
Gas Mixture
Nitrogen 100%
Background Gas
Nitrogen
For Use With
TXP-T40
Product Type
Calibration Gas
Container Type
Cylinder
CGA Number
CGA C10
Gas Type
Nitrogen
Chemical Formula
N2
Description
Calibration Gas, CGA Number CGA C10, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.25 in, Cylinder Height 14 in, For Use With TXP-T40, Gas Mixture Nitrogen 100 Percent, Gas Type Nitrogen, Product Type Calibration Gas, Chemical Formula N2, Background Gas Nitrogen
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.