TracXP TXP-T40 Calibration Kit
Mfr # TXP-CAL-KIT
Zoro # G112926349
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Includes
Carrying Case, Padded Dividers, Regulator, Shoulder Strap, Tubing
Features
Span and Zero Gas Cylinders sold seperately
Product Type
Calibration Kit
Flow Rate - Maximum
0.5 lpm
Sub-Brand
TracXP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TXP-CAL-KIT
Zoro #
G112926349
UPC #
-
Country of Origin
United States
Details
Item
Calibration Kit
Includes
Carrying Case, Padded Dividers, Regulator, Shoulder Strap, Tubing
Features
Span and Zero Gas Cylinders sold seperately
Product Type
Calibration Kit
Flow Rate - Maximum
0.5 lpm
Sub-Brand
TracXP
Includes Regulator
Yes
Mount Type
Freestanding
Series
TracXP
Data Logger
No
Description
Calibration Kit, Product Type Calibration Kit, Standards Not Applicable, Includes Carrying Case, Padded Dividers, Regulator, Shoulder Strap, Tubing, Mounting Location Portable, Visual Alert Type Not Applicable, Display Type Not Applicable, Power Source Not Applicable, Mount Type Freestanding, Communication Protocol Not Applicable, Data Logger No, Compatible Systems and Services Not Applicable, Digital Memory Capacity Not Applicable, Display Screen Type Not Applicable, Series TracXP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.