This item is Discontinued.

Trademark Fine Art Abril Andrade 'Day Of The Dead Watermelon' Canvas Art, 14x19 ALI37695-C1419GG

This item is Discontinued.

Trademark Fine Art

Abril Andrade 'Day Of The Dead Watermelon' Canvas Art, 14x19 (Discontinued)

Mfr # ALI37695-C1419GG
Zoro # G001446934
UPC # 192664469597
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI37695-C1419GG
Zoro #
G001446934
UPC #
192664469597
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Eclectic
Artist
Abril Andrade
Subject
Figurative
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Abril Andrade
  • Subject: Figurative
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a skeleton over an orange background.

Abril is able to escape to a fantasy world when a brush is in her hand, and express her ideas and feelings through pop surrealism art. In a world that moves fast, few things in life have the ability to make one stop and take a deep breath; few things allow you to become lost in a dream. The art of Abril does just that.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.