This item is Discontinued.

Trademark Fine Art Abstract Graffiti 'Kaleidoscope Dreamers' Canvas Art, 35x47 ALI24160-C3547GG

Abstract Graffiti 'Kaleidoscope Dreamers' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI24160-C3547GG
  • Zoro # G001405030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI24160-C3547GG
Zoro #
G001405030
UPC #
192055749802
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Abstract Graffiti
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
People

Description

  • Artist: Abstract Graffiti
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features three different colored characters at the bottom of the frame.

Leon has always had a interest in art from a very young age, at 17 Leon attended art college in the U.K. studying graphic design from this experience his work veered off into illustration. After years of illustrating he decided to turn his hand to working with stencils & spray paints. His inspirations mainly come from colourful abstract and surreal artists, such as Picasso, Dali, Miro, Pollock, Gaudi and Kadinsky, but also pop artists like Warhol, Keith Haring, Roy Lichtenstein and Jean Michel Basquiat. Other inspirations include Hip Hop culture, Americana and comic book art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.