Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Trademark Fine Art Abstract Graffiti 'Sci Fi' Canvas Art, 18x24 ALI24189-C1824GG

Abstract Graffiti 'Sci Fi' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI24189-C1824GG
  • Zoro # G001410973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI24189-C1824GG
Zoro #
G001410973
UPC #
192055750945
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Abstract Graffiti
Style
Modern & Contemporary
Subject
People

Description

  • Artist: Abstract Graffiti
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a person making a kiss face on the left side of the frame.

Leon has always had a interest in art from a very young age, at 17 Leon attended art college in the U.K. studying graphic design from this experience his work veered off into illustration. After years of illustrating he decided to turn his hand to working with stencils & spray paints. His inspirations mainly come from colourful abstract and surreal artists, such as Picasso, Dali, Miro, Pollock, Gaudi and Kadinsky, but also pop artists like Warhol, Keith Haring, Roy Lichtenstein and Jean Michel Basquiat. Other inspirations include Hip Hop culture, Americana and comic book art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.