This item is Discontinued.

Trademark Fine Art Adam Burton 'Springtime Mists' Canvas Art, 24x32 ALI20196-C2432GG

Adam Burton 'Springtime Mists' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI20196-C2432GG
  • Zoro # G001408185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI20196-C2432GG
Zoro #
G001408185
UPC #
192055471994
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Natural Modern
Subject
Landscape
Artist
Adam Burton

Description

  • Artist: Adam Burton
  • Subject: Landscape
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a tree on the left side of the frame with green grass below.

Adam Burton is one of the UKs leading landscape photographers and author of six books. Since 2008 he has been working as a full time professional landscape photographer, regularly supplying imagery and undertaking commissions for a wide range of clients.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.