This item is Discontinued.

Trademark Fine Art Ahlborn 'View Of The Flower Of Greece' Canvas Art, 16x32 AA00191-C1632GG

This item is Discontinued.

Trademark Fine Art

Ahlborn 'View Of The Flower Of Greece' Canvas Art, 16x32 (Discontinued)

Mfr # AA00191-C1632GG
Zoro # G601336291
UPC # 192055044570
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA00191-C1632GG
Zoro #
G601336291
UPC #
192055044570
Country of Origin
United States

Dimensions

Size
16 in x 32 in

Details

Artist
Ahlborn
Style
Traditional
Subject
Cityscape
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Ahlborn
  • Subject: Cityscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a cityscape showing Greek architecture.

August Wilhelm Julius Ahlborn, born 1796 and died 1857, attended the Prussian Academy of Arts in Berlin. In 1826 he received the Academy award for the New Palace in Potsdam.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.