This item is Discontinued.

Trademark Fine Art Alan Blaustein 'Venezia III' Canvas Art, 14x14 ALI5119-C1414GG

Alan Blaustein 'Venezia III' Canvas Art, 14x14 (Discontinued)

  • Mfr # ALI5119-C1414GG
  • Zoro # G001517757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI5119-C1414GG
Zoro #
G001517757
UPC #
191344333265
Country of Origin
United States

Dimensions

Size
14 in x 14 in

Details

Artist
Alan Blaustein
Subject
Landscapes
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary

Description

  • Artist: Alan Blaustein
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features gondolas on either side of a river running between rows of buildings.

Alan Blaustein is a passionate traveler and image maker. During time spent abroad and within the USA, he has captured a unique variety of photography ranging from architecture to landscapes, in addition to portraits and still life photography. Alan's nostalgic, soft, romantic and alluring imagery brings the past into the present. His vast collection of fine art photography is featured in museum, gallery, and private collections. Alan has had success with his work in calendars, cards, and wall decor and also editorial images in periodicals, books, and magazines.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.