This item is Discontinued.

Trademark Fine Art Alana Clumeck 'Abundance Plants' Canvas Art, 12x19 IC00417-C1219GG

This item is Discontinued.

Trademark Fine Art

Alana Clumeck 'Abundance Plants' Canvas Art, 12x19 (Discontinued)

Mfr # IC00417-C1219GG
Zoro # G001514909
UPC # 194189106117
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC00417-C1219GG
Zoro #
G001514909
UPC #
194189106117
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Artist
Alana Clumeck
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral
Style
Modern & Contemporary

Description

  • Artist: Alana Clumeck
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features blue and green plants over a black background.

Prominent Colors: Black, Grey, Blue, White, Light Blue

Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.