This item is Discontinued.

Trademark Fine Art Albena Hristova 'Summer Sunflowers I On Barn Board' Canvas Art, 18x24 WAP10642-C1824GG

This item is Discontinued.

Trademark Fine Art

Albena Hristova 'Summer Sunflowers I On Barn Board' Canvas Art, 18x24 (Discontinued)

Mfr # WAP10642-C1824GG
Zoro # G901688755
UPC # 193420728811
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP10642-C1824GG
Zoro #
G901688755
UPC #
193420728811
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral
Artist
Albena Hristova

Description

  • Artist: Albena Hristova
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two yellow sunflowers over a beige background.

Prominent Colors: Tan, Yellow, Orange, Brown

Albena was born in a family of artists and received 12 years of classical art training in Europe. She started painting when she was only four years old. Shortly after graduation Albena created several large murals. Albena�s first solo art show was in 1987. During time in Europe, Albena participated every year at Art Basel - the most prestigious modern art show in the world. Corporate and private collectors bought all her art before every show opening. In 1990 Albena moved to Southern California with her family. During the first few years in the USA Albena had several solo shows in Washington, DC, Los Angeles and Chicago and sold her original art to private collectors. During this period she had great success selling her originals, but she also realized how few people have access to her art across the globe. Albena�s vision and ambition was to touch as many people as it was possible in her lifetime. She needed a different channel to realize her dreams. In 2000, Albena discovered the world of art publishing. In New York, she met the owners of a wonderful company called Wild Apple Graphics and as they say the rest is history.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.