This item is Discontinued.

Trademark Fine Art Aledanda 'Dressing Up' Canvas Art, 16x24 WAP04525-C1624GG

Aledanda 'Dressing Up' Canvas Art, 16x24 (Discontinued)

  • Mfr # WAP04525-C1624GG
  • Zoro # G001673873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP04525-C1624GG
Zoro #
G001673873
UPC #
192664426156
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Artist
Aledanda
Subject
People
Style
Bohemian
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Aledanda
  • Subject: People
  • Style: Bohemian
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a girl with a translucent veil standing in a meadow.

Memories from her childhood, extensive travels, challenges of motherhood in her forties, and a never-ending sense of restlessness have been the most influential factors in Aledanda's photographic journey. Originally from Milan, Italy, Aledanda left for America at 20 years old, eager to experience a different way of life. After initially spending time in Hawaii and California, it was in her forties that she settled on the East Coast, where she divides her time between a small horse farm in Pennsylvania and a home in Lake Como, Italy.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.