This item is Discontinued.

Trademark Fine Art Aledanda 'Windows Of Burano Iv' Canvas Art, 18x24 WAP06231-C1824GG

Aledanda 'Windows Of Burano Iv' Canvas Art, 18x24 (Discontinued)

  • Mfr # WAP06231-C1824GG
  • Zoro # G001679141
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP06231-C1824GG
Zoro #
G001679141
UPC #
192664420185
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Aledanda
Style
Global Inspired
Subject
Architecture
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Aledanda
  • Subject: Architecture
  • Style: Global Inspired
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a window with dark purple shutters in a weathered blue and yellow wall.

Memories from her childhood, extensive travels, challenges of motherhood in her forties, and a never-ending sense of restlessness have been the most influential factors in Aledanda's photographic journey. Originally from Milan, Italy, Aledanda left for America at 20 years old, eager to experience a different way of life. After initially spending time in Hawaii and California, it was in her forties that she settled on the East Coast, where she divides her time between a small horse farm in Pennsylvania and a home in Lake Como, Italy.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.