This item is Discontinued.

Trademark Fine Art Aleta Pippin 'Two Paths Become One' Canvas Art, 24x32 ALI37665-C2432GG

Aleta Pippin 'Two Paths Become One' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI37665-C2432GG
  • Zoro # G001443803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI37665-C2432GG
Zoro #
G001443803
UPC #
192664468415
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Aleta Pippin
Style
Bold & Eclectic Modern
Subject
Abstract

Description

  • Artist: Aleta Pippin
  • Subject: Abstract
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features green and yellow paint thrown on a white background.

Since 2003, Aleta Pippin, abstract artist, has continued to explore and reassess her artistic journey. With abstraction as the vehicle, she continues to study color, depth, movement, and energy for which her abstract paintings are noted. Creating is what motivates Pippin. By the time she was a teenager she was drawing figures and creating posters for school. Then her creations took her into another direction: marriage, children, and job. The drive to create lived on inspiring Pippin to open her own business in 1984. That business eventually made the list of the 50 largest women-owned businesses in Houston.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.