This item is Discontinued.

Trademark Fine Art Alexej von Jawlensky 'Head (Dark Buddha)' 1927 Canvas Art, 14x19 BL01213-C1419GG

This item is Discontinued.

Trademark Fine Art

Alexej von Jawlensky 'Head (Dark Buddha)' 1927 Canvas Art, 14x19 (Discontinued)

Mfr # BL01213-C1419GG
Zoro # G601473309
UPC # 886511292062
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL01213-C1419GG
Zoro #
G601473309
UPC #
886511292062
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Museum Masters
Product Type
Gallery-wrapped canvas art
Artist
Alexej von Jawlensky
Subject
Abstract

Description

  • Artist: Alexej von Jawlensky
  • Subject: Abstract
  • Style: Museum Masters
  • Product Type: Gallery-wrapped canvas art
  • Made in USA

This gallery-wrapped art piece features an expressionistic rendering of a face.

Alexej Georgewitsch von Jawlensky (13 March 1864 – 15 March 1941) was a Russian expressionist painter active in Germany. He was a key member of the New Munich Artist’s Association (Neue Kunstlervereinigung Munchen), Der Blaue Reiter (The Blue Rider) group and later the Die Blaue Vier (The Blue Four).

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.