This item is Discontinued.

Trademark Fine Art Alfred Sisley 'Boats at Bougival 1873' Canvas Art , 16x24 BL0088-C1624GG

This item is Discontinued.

Trademark Fine Art

Alfred Sisley 'Boats at Bougival 1873' Canvas Art , 16x24 (Discontinued)

Mfr # BL0088-C1624GG
Zoro # G001485254
UPC # 886511024441
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL0088-C1624GG
Zoro #
G001485254
UPC #
886511024441
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Artist
Alfred Sisley
Subject
Landscape

Description

  • Artist: Alfred Sisley
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a landscape of boats at Bougival.

Alfred Sisley was an Impressionist landscape painter who was born and spend most of his life in France. He was the most consistent of the Impressionists in his dedication to painting landscapes. He never deviated into figure painting and never found that Impressionism did not fulfill his artistic needs.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.