This item is Discontinued.

Trademark Fine Art Alfred Sisley 'The Loing Canal at Saint-Mammes' Canvas Art, 16x24 BL01440-C1624GG

This item is Discontinued.

Trademark Fine Art

Alfred Sisley 'The Loing Canal at Saint-Mammes' Canvas Art, 16x24 (Discontinued)

Mfr # BL01440-C1624GG
Zoro # G001472346
UPC # 886511386082
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL01440-C1624GG
Zoro #
G001472346
UPC #
886511386082
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Landscapes
Artist
Alfred Sisley
Style
Impressionism

Description

  • Artist: Alfred Sisley
  • Subject: Landscapes
  • Style: Impressionism
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery-wrapped art piece features people in boats with a house in the distance.

Alfred Sisley (30 October 1839 - 29 January, 1899) was a French Impressionist landscape painter. Though he spent most of his life in France, he was also a British citizen. He consistently painted his landscapes en plein air and, unlike Renoir and Pissarro, he never grew tired of Impressionism.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.