This item is Discontinued.

Trademark Fine Art ALI Chris 'Zach4sq' Canvas Art, 18x18 ALI15487-C1818GG

ALI Chris 'Zach4sq' Canvas Art, 18x18 (Discontinued)

  • Mfr # ALI15487-C1818GG
  • Zoro # G001381532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI15487-C1818GG
Zoro #
G001381532
UPC #
192055127914
Country of Origin
United States

Dimensions

Size
18 in x 18 in

Details

Style
Bold & Eclectic Modern
Subject
People
Artist
ALI Chris
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: ALI Chris
  • Subject: People
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features tiles of a kid holding a phone to his ear on different colored tiles.

Plain and simple, Chris loves creating. He is an artist that when prompted, will open the flood gates and exude a perpetual flow of fantastical reverie that gradually hones itself into precise works of visual energy. He is a welcome addition to the ALI team and a vital presence in the ALI art department...did we say he loves to create?

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.