Zoro Homepage
This item is Discontinued.
Trademark Fine Art Ali Michael 'Krypton' Canvas Art, 24x32 ALI37932-C2432GG

Ali Michael 'Krypton' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI37932-C2432GG
  • Zoro # G001448389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI37932-C2432GG
Zoro #
G001448389
UPC #
192664479091
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Artist
ALI Michael
Subject
Seasonal

Description

  • Artist: ALI Michael
  • Subject: Seasonal
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features krypton in a periodic table graphic.

ALI Michael in a contemporary digital artist who uses bright colors and flat colors to with themes that appeal to the mass market.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.