This item is Discontinued.

Trademark Fine Art Allen Jimmerson 'South Fork Moose' Canvas Art, 30x47 ALI37821-C3047GG

Allen Jimmerson 'South Fork Moose' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI37821-C3047GG
  • Zoro # G001449072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI37821-C3047GG
Zoro #
G001449072
UPC #
192664474669
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
Landscape
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Allen Jimmerson

Description

  • Artist: Allen Jimmerson
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a moose standing in the water.

Officially chosen for Glacier National Park's Centennial Art, Allen Jimmerson brings from the Flathead Valley peaceful and inspiring Montana and Glacier National Park landscape and wildlife paintings, each reflecting his own inspiration from personal experience with nature. The Lewistown-born artist has sold over 800 originals to private collectors world wide. This year, Allen has participated in over 20 benefit auctions. Additionally, he exhibits his work at the Western Heritage Art Show in Great Falls, MT.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.