Trademark Fine Art

Alphonse Marie Mucha 'Four Seasons: Summer, 1900' Canvas Art, 16x32

  • Mfr # BL02333-C1632GG

  • Zoro # G701511017


product price: $43.99
/ea

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Subject Figurative
  • Artist Alphonse Marie Mucha
  • Style Bohemian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

Dimensions

Size 16 in x 32 in

Details

Product Type Gallery-Wrapped Canvas Art
Subject Figurative
Artist Alphonse Marie Mucha
Style Bohemian

Description

  • Artist: Alphonse Marie Mucha
  • Subject: Figurative
  • Style: Bohemian
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman in a peach-colored gown holding bouquets of flowers and walking through tall, golden grass.

Prominent Colors: Tan, White

Mucha was famous for his commercial posters, which had a wide audience, but he also worked in a variety of other media, including furniture, jewelry, and theatrical sets. He mostly worked in Vienna Paris, but was also in Chicago, where he taught at the Art Institute, from 1904 to 1910. There, he introduced his interpretation of the "new art" to a United States audience. The densely patterned posters epitomize the Art Nouveau interest in natural forms, decoration, and a rejection of the anonymity of mechanical production.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.