This item is Discontinued.

Trademark Fine Art Alphonse Marie Mucha 'The Precious Stones: Topaz, 1900' Canvas Art, 10x19 BL02309-C1019GG

This item is Discontinued.

Trademark Fine Art

Alphonse Marie Mucha 'The Precious Stones: Topaz, 1900' Canvas Art, 10x19 (Discontinued)

Mfr # BL02309-C1019GG
Zoro # G001505846
UPC # 192664526436
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL02309-C1019GG
Zoro #
G001505846
UPC #
192664526436
Country of Origin
United States

Dimensions

Size
10 in x 19 in

Details

Artist
Alphonse Marie Mucha
Subject
People
Style
Bohemian
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Alphonse Marie Mucha
  • Subject: People
  • Style: Bohemian
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman in an orange dress surrounded by leafy plants in front of a gold mandala.

Prominent Colors: Tan, Black, Orange, Grey, Brown

Mucha was famous for his commercial posters, which had a wide audience, but he also worked in a variety of other media, including furniture, jewelry, and theatrical sets. He mostly worked in Vienna Paris, but was also in Chicago, where he taught at the Art Institute, from 1904 to 1910. There, he introduced his interpretation of the "new art" to a United States audience. The densely patterned posters epitomize the Art Nouveau interest in natural forms, decoration, and a rejection of the anonymity of mechanical production.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.