Zoro Homepage
This item is Discontinued.
Trademark Fine Art Amanda Smith 'Open Range Roping Saddle' Canvas Art, 22x32 ALI37852-C2232GG

Amanda Smith 'Open Range Roping Saddle' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI37852-C2232GG
  • Zoro # G001452119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI37852-C2232GG
Zoro #
G001452119
UPC #
192664475895
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Artist
Amanda Smith
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Still Life

Description

  • Artist: Amanda Smith
  • Subject: Still Life
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a horses saddle under a cloudy sky.

Amanda Lee Smith started out her career in Photography in Bay City, Michigan in 1992 where she created photographic artwork for CD and Album covers. Growing up around the agricultural world of some parts of Michigan, she, like most young women, found her love and passion in horses. Cowboy boots and jeans were and still are a not so ordinary part of her wardrobe, and her love of the west began to bloom.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.