This item is Discontinued.

Trademark Fine Art American Eyes 'Galveston Home' Canvas Art, 14x19 ALI24326-C1419GG

This item is Discontinued.

Trademark Fine Art

American Eyes 'Galveston Home' Canvas Art, 14x19 (Discontinued)

Mfr # ALI24326-C1419GG
Zoro # G001392378
UPC # 192055758217
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI24326-C1419GG
Zoro #
G001392378
UPC #
192055758217
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Artist
American Eyes
Subject
Architecture
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: American Eyes
  • Subject: Architecture
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a vintage building in the center of the frame.

American Eyes is a national collective of photographs that were taken throughout the United States during the 1970s. Resurrected from the original slides and negatives, brought into the digital age and enhanced using modern computer technology, this collection offers a unique view into the society of its era.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.