This item is Discontinued.

Trademark Fine Art American Flat 'Australia' Canvas Art, 16x24 ALI24463-C1624GG

American Flat 'Australia' Canvas Art, 16x24 (Discontinued)

  • Mfr # ALI24463-C1624GG
  • Zoro # G001397618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI24463-C1624GG
Zoro #
G001397618
UPC #
192055763747
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Style
Modern & Contemporary
Subject
Maps
Product Type
Gallery-Wrapped Canvas Art
Artist
American Flat

Description

  • Artist: American Flat
  • Subject: Maps
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a map of Australia on a white background.

American Flat, comprised of modern posters, maps, and other advertisements, has a fresh contemporary style that can fit into any modern home. With a differing style their art will please a wide variety of people.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.