This item is Discontinued.

Trademark Fine Art American School 'Maine Light House Walkway' Canvas Art, 30x47 BL02454-C3047GG

American School 'Maine Light House Walkway' Canvas Art, 30x47 (Discontinued)

  • Mfr # BL02454-C3047GG
  • Zoro # G101511020
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL02454-C3047GG
Zoro #
G101511020
UPC #
193420428384
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Artist
American School
Subject
Landscape
Product Type
Gallery-Wrapped Canvas Art
Style
Beachy

Description

  • Artist: American School
  • Subject: Landscape
  • Style: Beachy
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a pier with white railings leading to a lighthouse.

Prominent Colors: Blue, Light Blue, Grey, White, Black

American art began with the flourishing traditions of Native American art, followed closely by Spanish influence as they began colonizing. In the late 18th and early 19th centuries, artists primarily painted portraits and some landscapes in a style based mainly on English painting. American artists became increasingly skilled in the early 19th century, concurrently with the establishment of the infrastructure to train artists. From 1820 the Hudson River School began to produce Romantic landscape painting that was original and matched the huge scale of American landscapes. The American Revolution produced a demand for patriotic art, especially history painting, and a parallel devolopment in rural America was the American craft movement, which began as a reaction to the industrail revolution. Developments in modern art in Europe came to America from exhibitions in New York City like the Armory Show in 1913. After World War II, New York replaced Paris as the center of the art world; since then, many American movements have shaped Modern and Postmodern art and today covers a huge range of styles.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.