This item is Discontinued.

Trademark Fine Art Amy Vangsgard 'Colorful Sun Circles Horizontal 1' Canvas Art, 18x24 AV0205-C1824GG

Amy Vangsgard 'Colorful Sun Circles Horizontal 1' Canvas Art, 18x24 (Discontinued)

  • Mfr # AV0205-C1824GG
  • Zoro # G001483939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AV0205-C1824GG
Zoro #
G001483939
UPC #
190836574445
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Amy Vangsgard
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract

Description

  • Artist: Amy Vangsgard
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features abstract circular shapes of red, yellow, blue, pink, and white.

Amy Vangsgard lives in Los Angeles, CA. She graduated from Art Center College of Design. For over 20 years Amy has been an award winning freelance illustrator. She has also taught design and illustration at Otis College of Art and Design. Amy had worked in many media: assemblage, clay, painting, and digital arts. Amy uses both digital photography and digital painting techniques. Her inspiration comes from nature and succulent plants. She is fascinated with the way light illuminates objects and casts interesting shadows.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.