This item is Discontinued.

Trademark Fine Art Amy Vangsgard 'Park Afternoon' Canvas Art, 35x47 AV0046-C3547GG

Amy Vangsgard 'Park Afternoon' Canvas Art, 35x47 (Discontinued)

  • Mfr # AV0046-C3547GG
  • Zoro # G601475235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV0046-C3547GG
Zoro #
G601475235
UPC #
886511142756
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Contemporary
Artist
Amy Vangsgard
Subject
Abstract
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Amy Vangsgard
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This gallery-wrapped art piece features an abstract composition of colors.

Amy Vangsgard live in Los Angeles, CA. She graduated from Art Center College of Design. For over 20 years Amy has been an award winning free-lance illustrator. She has also taught design and illustration at Otis College of Art and Design. Amy had worked in many media: assemblage, clay, painting and digital arts. Amy uses both digital photography and digital painting techniques. Her inspiration comes from nature and succulent plants. She is fascinated with the way light illuminates objects and casts interesting shadows.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.