This item is Discontinued.

Trademark Fine Art Andrea Mascitti Puppies 'Basket Puppies' Canvas Art, 30x47 ALI24548-C3047GG

This item is Discontinued.

Trademark Fine Art

Andrea Mascitti Puppies 'Basket Puppies' Canvas Art, 30x47 (Discontinued)

Mfr # ALI24548-C3047GG
Zoro # G001392200
UPC # 192055780478
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI24548-C3047GG
Zoro #
G001392200
UPC #
192055780478
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
Animals
Style
Modern & Contemporary
Artist
Andrea Mascitti Puppies
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Andrea Mascitti Puppies
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two puppies sitting in a basket.

As a professional photographer, I have always been a dreamer, a curious observer irresistibly attracted to the visual world. My passion started as a child, when I used to spend hours in the dark room with my father, and grew stronger and stronger through my studies at the Academy of Photography which led to my professional choice. Puppies have always managed to intrigue me. I love capturing their expressions, watching their behaviors, revealing their emotions. My aim as a photographer is to obtain images which communicate something more than mere portraits.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.