This item is Discontinued.

Trademark Fine Art Andrea Mascitti Puppies 'Formal Puppy' Canvas Art, 18x24 ALI24787-C1824GG

This item is Discontinued.

Trademark Fine Art

Andrea Mascitti Puppies 'Formal Puppy' Canvas Art, 18x24 (Discontinued)

Mfr # ALI24787-C1824GG
Zoro # G001393849
UPC # 192055789778
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI24787-C1824GG
Zoro #
G001393849
UPC #
192055789778
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Artist
Andrea Mascitti Puppies

Description

  • Artist: Andrea Mascitti Puppies
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a puppy with a bowtie on.

As a professional photographer, I have always been a dreamer, a curious observer irresistibly attracted to the visual world. My passion started as a child, when I used to spend hours in the dark room with my father, and grew stronger and stronger through my studies at the Academy of Photography which led to my professional choice. Puppies have always managed to intrigue me. I love capturing their expressions, watching their behaviors, revealing their emotions. My aim as a photographer is to obtain images which communicate something more than mere portraits.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.