This item is Discontinued.

Trademark Fine Art Anne Cote 'Christmas Song' Canvas Art, 30x47 ALI38048-C3047GG

This item is Discontinued.

Trademark Fine Art

Anne Cote 'Christmas Song' Canvas Art, 30x47 (Discontinued)

Mfr # ALI38048-C3047GG
Zoro # G001448259
UPC # 192664483746
Country of Origin United States
Category Holiday Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI38048-C3047GG
Zoro #
G001448259
UPC #
192664483746
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Anne Cote
Subject
Animals

Description

  • Artist: Anne Cote
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a blue ornament on the left side of a blue scene.

Anne Cotes linguistic background is colourful. She speaks four languages: French, Spanish, English and Illustration. Her art work is playful and lively yet dreamy and mysterious. Born in Montreal, Quebec, Anne has earned a Bachelor's Degree in Graphic Design and a Bachelor's Degree in Visual Art from the University of Quebec, Canada. Many Advertising Agencies and Publishers have benefited from Anne's gift as an Illustrator and Graphic Designer. She has taught Graphic design and Illustration in Canada and South America. Most of her inspirations come from her passion for other cultures. Anne is currently working as a graphic designer and is based in Ottawa, Canada

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.