This item is Discontinued.

Trademark Fine Art Anne Tavoletti 'Fifties Fashion Iv Red Scarf' Canvas Art, 20x47 WAP08025-C2047GG

This item is Discontinued.

Trademark Fine Art

Anne Tavoletti 'Fifties Fashion Iv Red Scarf' Canvas Art, 20x47 (Discontinued)

Mfr # WAP08025-C2047GG
Zoro # G001682271
UPC # 192664724719
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP08025-C2047GG
Zoro #
G001682271
UPC #
192664724719
Country of Origin
United States

Dimensions

Size
20 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Figurative
Style
Glam
Artist
Anne Tavoletti

Description

  • Artist: Anne Tavoletti
  • Subject: Figurative
  • Style: Glam
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a fashion sketch of woman in a black dress with a red bow.

For Anne Tavoletti, drawing and painting have always been her passions. Growing up in western Pennsylvania, her artist parents were enormous influences, and she admires the work of Mary Cassatt, John Singer Sargent, and Rene Gruau. Anne received her associate's degree in fashion illustration from The Fashion Institute of Technology in New York City. Her style of illustration varies greatly from editorial fashion to folk art. She works in a variety of media, including acrylics, pen and ink, colored pencil, and watercolors. In her free time Anne enjoys decorating, gardening, and spending time with her husband, a graphic designer, and two teenage sons. Anne makes her home in a suburb of Pittsburgh, PA.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.