This item is Discontinued.

Trademark Fine Art Anne Yvonne Gilbert 'Father Christmas With Deer' Canvas Art, 14x19 ALI38101-C1419GG

This item is Discontinued.

Trademark Fine Art

Anne Yvonne Gilbert 'Father Christmas With Deer' Canvas Art, 14x19 (Discontinued)

Mfr # ALI38101-C1419GG
Zoro # G001442080
UPC # 192664485832
Country of Origin United States
Category Holiday Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI38101-C1419GG
Zoro #
G001442080
UPC #
192664485832
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Artist
Anne Yvonne Gilbert
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Seasonal

Description

  • Artist: Anne Yvonne Gilbert
  • Subject: Seasonal
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features Santa standing in an ornate outfit.

Born and raised in Northumberland, England, Yvonne studied at Newcastle College of Art and Liverpool College of Art. After lecturing full-time for 5 years Yvonne became a freelance illustrator in 1978. Since then she has worked with many major publishing companies, magazines, design groups and advertising agencies worldwide. Yvonne�s provocative and innovative record sleeve for Frankie Goes to Hollywood�s �Relax� was recently chosen by �Q� magazine to be one of �the 100 Best Record Sleeves Of All Time� and termed a �Design Classic� by BBC Television. Yvonne�s work has won many major national and international awards and her originals sell in galleries both in the UK and the USA. Her work is held in private collections including those of Governor Arnold Schwarzenegger, the late H.R.H. Princess Margaret, Larry & Barbara Seeborg and Monica Seeborg.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.