This item is Discontinued.

Trademark Fine Art Annibale Carracci 'Christ And The Samaritan Woman' Canvas Art, 14x19 AA00108-C1419GG

Annibale Carracci 'Christ And The Samaritan Woman' Canvas Art, 14x19 (Discontinued)

  • Mfr # AA00108-C1419GG
  • Zoro # G001340447
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA00108-C1419GG
Zoro #
G001340447
UPC #
192055041234
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
People
Style
Traditional
Artist
Annibale Carracci

Description

  • Artist: Annibale Carracci
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features Christ with the Samaritan woman in a forest landscape.

Annibale Carracci, born 1560 and died 1609, was an Italian painter who worked in Bologna and later in his life Rome. Considered on of the founders of the Baroque style. Painters that would work under Annibale would go to be Highly Influential Painters in Rome.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.