This item is Discontinued.

Trademark Fine Art Anthony Paladino 'City Of Shapes By River' Canvas Art, 12x19 ALI24628-C1219GG

This item is Discontinued.

Trademark Fine Art

Anthony Paladino 'City Of Shapes By River' Canvas Art, 12x19 (Discontinued)

Mfr # ALI24628-C1219GG
Zoro # G001407799
UPC # 192055783646
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI24628-C1219GG
Zoro #
G001407799
UPC #
192055783646
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Artist
Anthony Paladino
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Cityscape

Description

  • Artist: Anthony Paladino
  • Subject: Cityscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a dark cityscape taken across the river.

As a photographer I once read that in life, find what you love to do and do it to the best of your ability. I also read that what you love to do the most in life is what you should do to earn your wages. I can attest to both statements as in my youth I always had a passion for art and learning.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.