This item is Discontinued.

Trademark Fine Art Anthony Paladino 'Yellow Tulip With Soft Colors' Canvas Art, 16x24 ALI24649-C1624GG

This item is Discontinued.

Trademark Fine Art

Anthony Paladino 'Yellow Tulip With Soft Colors' Canvas Art, 16x24 (Discontinued)

Mfr # ALI24649-C1624GG
Zoro # G001412106
UPC # 192055784414
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI24649-C1624GG
Zoro #
G001412106
UPC #
192055784414
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Artist
Anthony Paladino
Subject
Floral
Style
Natural Modern
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Anthony Paladino
  • Subject: Floral
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a yellow flower in the center of a dark scene.

As a photographer I once read that in life, find what you love to do and do it to the best of your ability. I also read that what you love to do the most in life is what you should do to earn your wages. I can attest to both statements as in my youth I always had a passion for art and learning.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.