This item is Discontinued.

Trademark Fine Art Anthony Sikich 'The Busy Mind' Canvas Art, 24x32 MA00931-C2432GG

Anthony Sikich 'The Busy Mind' Canvas Art, 24x32 (Discontinued)

  • Mfr # MA00931-C2432GG
  • Zoro # G001546832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA00931-C2432GG
Zoro #
G001546832
UPC #
192055727275
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Abstract
Artist
Anthony Sikich

Description

  • Artist: Anthony Sikich
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a rectangular shape made of scribbled black spirals.

Born and raised in a rural area outside Chicago, Anthony Sikich attended Western Illinois University. Having received a BA Degree in Fine Art Education at WIU, he had originally planned to teach & sell artwork. His initial art sales were almost exclusively to Interior Designers, Architects and Display Coordinators through small, local Chicago galleries. Sikich went on to earn an Associate Degree of Interior Design at the Ft. Lauderdale Art Institute. Today, Sikich resides in South Florida and works as an interior designer and participates in art and design related trade shows as well as gallery group shows in Miami.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.