This item is Discontinued.

Trademark Fine Art Archibald Thorburn 'Partridge on a frosty morning, 1903' Canvas Art, 18x24 BL02612-C1824GG

This item is Discontinued.

Trademark Fine Art

Archibald Thorburn 'Partridge on a frosty morning, 1903' Canvas Art, 18x24 (Discontinued)

Mfr # BL02612-C1824GG
Zoro # G001495482
UPC # 194189088321
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL02612-C1824GG
Zoro #
G001495482
UPC #
194189088321
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Coastal
Subject
Animals
Product Type
Gallery-Wrapped Canvas Art
Artist
Archibald Thorburn

Description

  • Artist: Archibald Thorburn
  • Subject: Animals
  • Style: Coastal
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features partridges standing on a sandy beach.

Prominent Colors: Tan, Light Blue, White, Brown

With Images from over 8,000 collections and more than 29,000 artists, Bridgeman Art Library collection represents international museums, galleries and artists by providing a central source of fine art for image users. Every subject, concept, style and medium is represented: from the masterpieces of national museums to the hidden treasures of private collections. Bridgeman Art Library is the world's largest archive of fine art, cultural and historical stills and now footage available for licensing and reproduction.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.